#10-32 x 3/8" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0417322| Mfr #: 116214-PG

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0417322 Mfr #: 116214-PG
Item: Machine ScrewThread Size: 10-32
System of Measurement: InchHead Type: Round
Head Height: 0.137"Head Dia.: 0.359"
Meets/Exceeds: ASME B18.6.3Driver Size: 11/32"
Drive Type: SlottedMaterial: Brass
Length: 3/8"Finish: Plain
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Brass, Length 3/8", Drive Type Slotted, Finish Plain, Thread Size 10-32, Driver Size 11/32", Head Dia. 0.359", Head Height 0.137", Meets/Exceeds ASME B18.6.3, Package Quantity 100