#10-32 x 5/8" Round Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2263502| Mfr #: 2BB69

$10.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Length: 5/8"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2263502 Mfr #: 2BB69
Package Quantity: 100Length: 5/8"
Finish: PlainHead Dia.: 0.359"
Thread Size: 10-32Meets/Exceeds: ANSI/ASME B18.6.3
Material: 18-8 (304) Stainless SteelDrive Type: Phillips
Item: Machine ScrewHead Type: Round
Driver Size: #2Head Height: 0.137"
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 5/8", Drive Type Phillips, Finish Plain, Thread Size 10-32, Driver Size #2, Head Dia. 0.359", Head Height 0.137", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews