THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

#10-32 x 5/8" Round Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0288242| Mfr #: 588420-PG

$2.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: zinc plated
Tensile Strength (PSI): 60,000
Length: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0288242 Mfr #: 588420-PG
Finish: zinc platedTensile Strength (PSI): 60,000
Length: 5/8"Package Quantity: 100
System of Measurement: InchHead Type: Round
Item: Machine ScrewHead Height: 0.137"
Meets/Exceeds: ASME B18.6.3Driver Size: #2
Head Dia.: 0.359"Thread Size: 10-32
Material: carbon steelDrive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Carbon Steel, Length 5/8", Drive Type Phillips, Finish Zinc Plated, Thread Size 10-32, Driver Size #2, Head Dia. 0.359", Head Height 0.137", Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews