#10-32 x 5/8" Round Head Slotted Machine Screw, 500 pk.

VALUE BRAND| Zoro #: G2037752| Mfr #: 011032R062

$15.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2037752 Mfr #: 011032R062
Head Angle (Deg.): -Includes: -
Meets/Exceeds: IFIFinish: Natural
Washer Type: -Material: Nylon
Washer O.D.: -Pilot Length: -
Drive Type: SlottedPilot Dia.: -
System of Measurement: InchWasher Thickness: -
Head Type: RoundWasher Material: -
Seal Material: -Temp. Range (F): -40 to 185
Item: Machine ScrewHole Size: -
Dia./Thread Size: #10-32Head Height: 0.123-0.137"
Head Dia.: 0.334-0.359"Tensile Strength (PSI): 165
Length: 5/8"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Round, Nylon, Length 5/8", Thread Length -, Drive Type Slotted, Finish Natural, Thread Size 10-32, Head Dia. 0.334-0.359", Head Height 0.123-0.137", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 165, Meets/Exceeds IFI, Includes -, Package Quantity 500

Product Reviews