PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

#10-32 x 7/8" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0921304| Mfr #: 1NA27

$3.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0921304 Mfr #: 1NA27
System of Measurement: InchThread Size: 10-32
Item: Machine ScrewFinish: zinc plated
Material: carbon steelHead Type: Round
Driver Size: #2Rockwell Hardness: B70
Head Height: 0.123"Head Dia.: 0.334"
Meets/Exceeds: ANSI B18.6.3Drive Type: Slotted
Length: 7/8"Country of Origin (subject to change): China

Product Description

Machine Screw, Head Type Round, Carbon Steel, Length 7/8 In., Drive Type Slotted, Finish Zinc-Plated, Thread Size 10-32, Driver Size #2, Head Dia. 0.334 In., Head Height 0.123 In., Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Product Reviews