#12-24 x 1" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0963207| Mfr #: 116227-PG

$29.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0963207 Mfr #: 116227-PG
Finish: PlainMaterial: Brass
System of Measurement: InchDrive Type: Slotted
Meets/Exceeds: ASME B18.6.3Item: Machine Screw
Head Type: RoundDriver Size: 3/8"
Head Height: 0.153"Head Dia.: 0.408"
Thread Size: 12-24Length: 1"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Brass, Length 1", Drive Type Slotted, Finish Plain, Thread Size 12-24, Driver Size 3/8", Head Dia. 0.408", Head Height 0.153", Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews