#12-24 x 1" Round Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1811713| Mfr #: 137540

$8.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1811713 Mfr #: 137540
Driver Size: #3Drive Type: Phillips
Meets/Exceeds: ASME B18.6.3Head Dia.: 0.408"
Finish: Zinc PlatedHead Height: 0.153"
Thread Size: 12-24Material: Carbon Steel
Head Type: RoundItem: Machine Screw
System of Measurement: InchLength: 1"
Tensile Strength (PSI): 60, 000Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Carbon Steel, Length 1", Drive Type Phillips, Finish Zinc Plated, Thread Size 12-24, Driver Size #3, Head Dia. 0.408", Head Height 0.153", Tensile Strength (PSI) 60, 000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews