#12-24 x 2" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1942771| Mfr #: 116230-PG

$55.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1942771 Mfr #: 116230-PG
Thread Size: 12-24Head Type: Round
Item: Machine ScrewSystem of Measurement: Inch
Head Height: 0.153"Head Dia.: 0.408"
Meets/Exceeds: ASME B18.6.3Driver Size: 3/8"
Drive Type: SlottedMaterial: Brass
Length: 2"Finish: Plain
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Brass, Length 2", Drive Type Slotted, Finish Plain, Thread Size 12-24, Driver Size 3/8", Head Dia. 0.408", Head Height 0.153", Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews