#12-24 x 2" Round Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G2349471| Mfr #: 438100

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2349471 Mfr #: 438100
Thread Size: 12-24Head Type: Round
Item: Machine ScrewSystem of Measurement: Inch
Meets/Exceeds: ANSI/ASME B18.6.3Drive Type: Slotted
Material: 18-8 (304) Stainless SteelLength: 2"
Finish: PlainHead Height: 0.153"
Head Dia.: 0.408"Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 2", Drive Type Slotted, Finish Plain, Thread Size 12-24, Head Dia. 0.408", Head Height 0.153", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Product Reviews