20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

#2-56 x 3/16" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1224903| Mfr #: U51213.008.0018

$3.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1224903 Mfr #: U51213.008.0018
Head Dia.: 0.162"Material: 18-8 (304) Stainless Steel
System of Measurement: InchFinish: Plain
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.069"
Drive Type: SlottedHead Type: Round
Thread Size: 2-56Item: Machine Screw
Length: 3/16"Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 3/16", Drive Type Slotted, Finish Plain, Thread Size 2-56, Head Dia. 0.162", Head Height 0.069", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100