#4-40 x 2" Round Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1885371| Mfr #: U51213.011.0200

$5.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Machine Screw
Length: 2"

Technical Specifications

Zoro #: G1885371 Mfr #: U51213.011.0200
Material: 18-8 (304) Stainless SteelFinish: Plain
System of Measurement: InchItem: Machine Screw
Drive Type: SlottedHead Type: Round
Meets/Exceeds: ANSI/ASME B18.6.3Thread Size: 4-40
Head Height: 0.086"Head Dia.: 0.211"
Length: 2"Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 2", Drive Type Slotted, Finish Plain, Thread Size 4-40, Head Dia. 0.211", Head Height 0.086", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Product Reviews