#6-32 x 1" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0878911| Mfr #: 577231-PG

$2.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0878911 Mfr #: 577231-PG
Drive Type: Combination Slotted/PhillipsThread Size: 6-32
Driver Size: #2Head Type: Round
Material: carbon steelSystem of Measurement: Inch
Finish: zinc platedItem: Machine Screw
Head Dia.: 0.260"Meets/Exceeds: ASME B18.6.3
Length: 1"Tensile Strength (PSI): 60, 000
Head Height: 0.103"Country of Origin (subject to change): Unknown

Product Description

Machine Screw, Head Type Round, Carbon Steel, Length 1", Thread Length -, Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 6-32, Driver Size #2, Head Dia. 0.260", Head Height 0.103", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Includes -, Package Quantity 100

Product Reviews