#6-32 x 2" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2170481| Mfr #: 155955

$3.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2170481 Mfr #: 155955
Driver Size: #2Drive Type: Combination Slotted/Phillips
Finish: Zinc PlatedThread Size: 6-32
Material: Carbon SteelHead Type: Round
Item: Machine ScrewSystem of Measurement: Inch
Head Height: 0.103"-0.091"Head Dia.: 0.260"-0.240"
Rockwell Hardness: B69 to B100Meets/Exceeds: ANSI B18.6.3
Length: 2"Country of Origin (subject to change): China

Product Description

Machine Screw, Head Type Round, Carbon Steel, Length 2", Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 6-32, Driver Size #2, Head Dia. 0.240", Head Height 0.091", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Product Reviews