#6-32 x 2" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1974147| Mfr #: 577263-PG

$3.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1974147 Mfr #: 577263-PG
System of Measurement: InchDrive Type: Combination Slotted/Phillips
Thread Size: 6-32Driver Size: #2
Head Type: RoundMaterial: Carbon Steel
Finish: Zinc PlatedItem: Machine Screw
Head Height: 0.103"Washer Material: -
Head Dia.: 0.260"Pilot Length: -
Washer Type: -Meets/Exceeds: ASME B18.6.3
Seal Material: -Length: 2"
Pilot Dia.: -Hole Size: -
Head Angle (Deg.): -Temp. Range (F): -
Includes: -Washer O.D.: -
Tensile Strength (PSI): 60, 000Washer Thickness: -
Country of Origin (subject to change): Unknown

Product Description

Machine Screw, Head Type Round, Carbon Steel, Length 2", Thread Length -, Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 6-32, Driver Size #2, Head Dia. 0.260", Head Height 0.103", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Includes -, Package Quantity 100

Product Reviews