#8-32 x 1" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

VALUE BRAND |Zoro #: G1042991|Mfr #: 577331-PG

$2.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1042991 Mfr #: 577331-PG
Driver Size: #2Finish: Zinc Plated
Material: Carbon SteelDrive Type: Combination Slotted/Phillips
System of Measurement: InchHead Type: Round
Thread Size: 8-32Item: Machine Screw
Temp. Range (F): -Includes: -
Hole Size: -Washer O.D.: -
Tensile Strength (PSI): 60, 000Washer Thickness: -
Head Height: 0.120"Washer Material: -
Head Dia.: 0.309"Pilot Length: -
Washer Type: -Meets/Exceeds: ASME B18.6.3
Seal Material: -Length: 1"
Pilot Dia.: -Head Angle (Deg.): -
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Carbon Steel, Length 1", Thread Length -, Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 8-32, Driver Size #2, Head Dia. 0.309", Head Height 0.120", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60, 000, Meets/Exceeds ASME B18.6.3, Includes -, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.