#8-32 x 2" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1105815| Mfr #: 116198-PG

$24.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1105815 Mfr #: 116198-PG
System of Measurement: InchItem: Machine Screw
Finish: PlainMeets/Exceeds: ASME B18.6.3
Material: BrassHead Type: Round
Drive Type: SlottedHead Height: 0.120"
Head Dia.: 0.309"Thread Size: 8-32
Length: 2"Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Brass, Length 2", Drive Type Slotted, Finish Plain, Thread Size 8-32, Head Dia. 0.309", Head Height 0.120", Meets/Exceeds ASME B18.6.3, Package Quantity 100