#8-32 x 3" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1236611| Mfr #: 116200-PG

$23.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1236611 Mfr #: 116200-PG
Drive Type: SlottedMeets/Exceeds: ASME B18.6.3
Finish: PlainMaterial: Brass
Head Type: RoundItem: Machine Screw
System of Measurement: InchHead Height: 0.120"
Head Dia.: 0.309"Thread Size: 8-32
Length: 3"Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Brass, Length 3", Drive Type Slotted, Finish Plain, Thread Size 8-32, Head Dia. 0.309", Head Height 0.120", Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews