#10-32 x 1/2" Truss Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0403392| Mfr #: 584416-PG

$2.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0403392 Mfr #: 584416-PG
Finish: Zinc PlatedDrive Type: Slotted
System of Measurement: InchItem: Machine Screw
Head Height: 0.118"Temp. Range (F): -
Head Dia.: 0.448"Material: Carbon Steel
Washer Type: -Length: 1/2"
Meets/Exceeds: ASME B18.6.3Includes: -
Seal Material: -Pilot Dia.: -
Hole Size: -Washer O.D.: -
Head Type: TrussWasher Thickness: -
Head Angle (Deg.): 82Washer Material: -
Thread Size: 10-32Pilot Length: -
Tensile Strength (PSI): 60, 000Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Truss, Carbon Steel, Length 1/2", Thread Length -, Drive Type Slotted, Finish Zinc Plated, Thread Size 10-32, Head Dia. 0.448", Head Height 0.118", Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60, 000, Meets/Exceeds ASME B18.6.3, Includes -, Package Quantity 100

Product Reviews