KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-32 x 3/8" Truss Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1408057| Mfr #: 584412-PG

$2.46 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3
Head Dia.: 0.448"
Seal Material: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1408057 Mfr #: 584412-PG
Meets/Exceeds: ASME B18.6.3Head Dia.: 0.448"
Seal Material: -Head Type: Truss
Temp. Range (F): -Hole Size: -
Item: Machine ScrewPilot Dia.: -
Drive Type: SlottedPackage Quantity: 100
Washer O.D.: -Tensile Strength (PSI): 60,000
Head Angle (Deg.): 82Washer Thickness: -
Washer Type: -Includes: -
Thread Size: 10-32Head Height: 0.118"
Length: 3/8"Washer Material: -
Finish: zinc platedSystem of Measurement: Inch
Material: carbon steelPilot Length: -
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Truss, Carbon Steel, Length 3/8", Thread Length -, Drive Type Slotted, Finish Zinc Plated, Thread Size 10-32, Head Dia. 0.448", Head Height 0.118", Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Includes -, Package Quantity 100

Reviews