#8-32 x 1/4" Truss Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2228825| Mfr #: 114951

$7.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2228825 Mfr #: 114951
Drive Type: SlottedSystem of Measurement: Inch
Head Type: TrussItem: Machine Screw
Material: 18-8 (304) Stainless SteelLength: 1/4"
Dia./Thread Size: #8-32Finish: Plain
Head Height: 0.102"Head Dia.: 0.384"
Meets/Exceeds: ANSI/ASME B18.6.3Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Truss, 18-8 Stainless Steel, Length 1/4", Drive Type Slotted, Finish Plain, Thread Size 8-32, Head Dia. 0.384", Head Height 0.102", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews