M4-0.7 x 10 mm. Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0469095| Mfr #: 6HA57

$11.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0469095 Mfr #: 6HA57
Drive Type: PhillipsFinish: Plain
System of Measurement: MetricHead Type: Flat
Item: Machine ScrewHead Angle (Deg.): 90
Head Dia.: 7.5mmMeets/Exceeds: DIN 965A
Driver Size: #2Tensile Strength (PSI): 72, 500
Material: A4 Stainless SteelLength: 10mm
Dia./Thread Size: M4-0.70mmHead Height: 2.20mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, A4 Stainless Steel (Comparable to 316 Stainless Steel), Length 10mm, Drive Type Phillips, Finish Plain, Thread Size M4 x 0.70mm, Driver Size #2, Head Dia. 7.5mm, Head Height 2.20mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72, 500, Meets/Exceeds DIN 965A, Package Quantity 100

Product Reviews