KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M2.5-0.45 x 6 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0703981| Mfr #: 6GB36

$6.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M2.5x0.45mm
Head Height: 2.12mm
Length: 6mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0703981 Mfr #: 6GB36
Thread Size: M2.5x0.45mmHead Height: 2.12mm
Length: 6mmMeets/Exceeds: DIN 7985A
Head Dia.: 5mmItem: Machine Screw
Finish: PlainDrive Type: Phillips
Package Quantity: 100Head Type: Pan
Tensile Strength (PSI): 72,500System of Measurement: Metric
Driver Size: #1Material: A2 Stainless Steel
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 6mm, Drive Type Phillips, Finish Plain, Thread Size M2.5 x 0.45mm, Driver Size #1, Head Dia. 5.0mm, Head Height 2.12mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 7985A, Package Quantity 100

Reviews