Machine Key Kit, 58 PC

VALUE BRAND| Zoro #: G1228385| Mfr #: WWGDISPMKZC58

$62.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 58
Type: Undersized
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1228385 Mfr #: WWGDISPMKZC58
Number of Pieces: 58Type: Undersized
Material: steelIncludes: 45 Degrees Beveled Edge
Finish: zincTensile Strength (PSI): 64,000
Item: Machine Key KitRockwell Hardness: B85
End Type: SquareThickness Tolerance: -0.002"
Country of Origin (subject to change): India

Description

Machine Key Kit, Undersized, Square End Type, Number of Pieces 58, Steel, Zinc Plated Finish, -0.002 In Thickness Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Includes 3 Each of 1/8 Sq x 3/4 In L, 1/8 Sq x 1 In L, 5 Each of 3/16 Sq x 3/4 In L, 3/16 Sq x 1 In L, 3/16 Sq x 1 1/4 In L, 1/4 Sq x 3/4 In L, 1/4 Sq x 1 1/4 In L, 1/4 Sq x 1 1/2 In L, 5/16 Sq x 1 1/4 In L, 5/16 Sq x 1 1/2 In L, 3/8 Sq x 1 1/4 In L, 3/8 Sq x 1 1/2 In L, 2 Each of 1/2 Sq x 1 1/2 In L, Compartmented Box

Reviews