Machine Key, Over, Stl, 1 1/2 L, PK10

VALUE BRAND| Zoro #: G1554761| Mfr #: WWG-35240

$3.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1554761 Mfr #: WWG-35240
Item: Machine KeyFinish: Plain
Application: Holds Pulleys and Gears on Transmission ShaftsMaterial: Steel
Tensile Strength (PSI): 64, 000 psiLength: 1-1/2"
Thickness Tolerance: +0.002"Length Tolerance: -0.030"
Rockwell Hardness: B85Square: 3/16"
End Type: SquareType: Oversized
Country of Origin (subject to change): United States

Product Description

Machine Key, Oversized, Square End Type, Steel, Plain Finish, 1 1/2 In Length, 3/16 In Square, +0.002 In Thickness Tolerance, -0.030 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Holds Pulleys and Gears on Transmission Shafts, Package 10
Save 15%. Sign up for Z-mail.