20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Machine Key, Over, Stl, 1 1/4 L, PK10

VALUE BRAND| Zoro #: G1958862| Mfr #: WWG-35239

$3.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1958862 Mfr #: WWG-35239
Finish: PlainItem: Machine Key
Application: Holds Pulleys and Gears on Transmission ShaftsMaterial: Steel
Thickness Tolerance: +0.002"Length Tolerance: -0.030"
Rockwell Hardness: B85Square: 3/16"
End Type: SquareType: Oversized
Tensile Strength (PSI): 64, 000 psiLength: 1-1/4"
Country of Origin (subject to change): United States

Product Description

Machine Key, Oversized, Square End Type, Steel, Plain Finish, 1 1/4 In Length, 3/16 In Square, +0.002 In Thickness Tolerance, -0.030 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Holds Pulleys and Gears on Transmission Shafts, Package 10
Save 15%. Sign up for Z-mail.