JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Machine Key, Over, Stl, 1 3/4 L, PK10

VALUE BRAND| Zoro #: G2405611| Mfr #: WWG-35241

$3.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2405611 Mfr #: WWG-35241
Finish: PlainMaterial: Steel
End Type: SquareRockwell Hardness: B85
Item: Machine KeyThickness Tolerance: +0.002"
Tensile Strength (PSI): 64, 000 psiLength Tolerance: -0.030"
Application: Holds Pulleys and Gears on Transmission ShaftsType: Oversized
Square: 3/16"Length: 1-3/4"
Country of Origin (subject to change): United States

Product Description

Machine Key, Oversized, Square End Type, Steel, Plain Finish, 1 3/4 In Length, 3/16 In Square, +0.002 In Thickness Tolerance, -0.030 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Holds Pulleys and Gears on Transmission Shafts, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.