Machine Key, Over, Stl, 1 /4 L, PK10

VALUE BRAND| Zoro #: G0394265| Mfr #: WWG-35248

$3.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0394265 Mfr #: WWG-35248
Material: steelApplication: Holds Pulleys and Gears on Transmission Shafts
Finish: PlainItem: Machine Key
Rockwell Hardness: B85Square: 1/4"
End Type: SquareType: Oversized
Tensile Strength (PSI): 64, 000 PSILength: 1-3/4"
Thickness Tolerance: +0.002"Length Tolerance: -0.030"
Country of Origin (subject to change): United States

Product Description

Machine Key, Oversized, Square End Type, Steel, Plain Finish, 1 3/4 In Length, 1/4 In Square, +0.002 In Thickness Tolerance, -0.030 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Holds Pulleys and Gears on Transmission Shafts, Package 10
Save 15%. Sign up for Z-mail.