THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Machine Key, Over, Stl, 2 L, PK10

VALUE BRAND| Zoro #: G0434445| Mfr #: WWG-35249

$3.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Rockwell Hardness: B85
Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0434445 Mfr #: WWG-35249
Package Quantity: 10Rockwell Hardness: B85
Length: 2"Finish: Plain
Thickness Tolerance: +0.002"Length Tolerance: -0.030"
Square: 1/4"Type: Oversized
Material: steelItem: Machine Key
Application: Holds Pulleys and Gears on Transmission ShaftsTensile Strength (PSI): 64,000 psi
End Type: SquareCountry of Origin (subject to change): United States

Description

Machine Key, Oversized, Square End Type, Steel, Plain Finish, 2 In Length, 1/4 In Square, +0.002 In Thickness Tolerance, -0.030 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Holds Pulleys and Gears on Transmission Shafts, Package 10

Reviews