Machine Key, Oversized, 1 1/2 L, PK5

VALUE BRAND| Zoro #: G2273363| Mfr #: WWG-37003

$6.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2273363 Mfr #: WWG-37003
Item: Machine KeyFinish: Plain
Material: steelApplication: Holds Pulleys and Gears on Transmission Shafts
Rockwell Hardness: B85Square: 3/16"
End Type: RoundType: Oversized
Tensile Strength (PSI): 64, 000 PSILength: 1-1/2"
Thickness Tolerance: +0.002"Length Tolerance: -0.030"
Country of Origin (subject to change): United States

Product Description

Machine Key, Oversized, Rounded End Type, Steel, Plain Finish, 1 1/2 In Length, 3/16 In Square, +0.002 In Thickness Tolerance, -0.030 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Holds Pulleys and Gears on Transmission Shafts, Package 5
Save 15%. Sign up for Z-mail.