LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Machine Key, Oversized, 1 L, PK5

VALUE BRAND| Zoro #: G0800247| Mfr #: WWG-37004

$6.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0800247 Mfr #: WWG-37004
End Type: RoundItem: Machine Key
Rockwell Hardness: B85Type: Oversized
Tensile Strength (PSI): 64, 000 psiFinish: Plain
Application: Holds Pulleys and Gears on Transmission ShaftsThickness Tolerance: +0.002"
Length Tolerance: -0.030"Material: steel
Square: 3/8"Length: 1"
Country of Origin (subject to change): United States

Product Description

Machine Key, Oversized, Rounded End Type, Steel, Plain Finish, 1 In Length, 3/8 In Square, +0.002 In Thickness Tolerance, -0.030 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Holds Pulleys and Gears on Transmission Shafts, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.