Machine Key, Oversized, 1 L, PK5

VALUE BRAND| Zoro #: G0607302| Mfr #: WWG-37009

$7.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0607302 Mfr #: WWG-37009
End Type: RoundLength Tolerance: -0.030"
Rockwell Hardness: B85Finish: Plain
Thickness Tolerance: +0.002"Item: Machine Key
Material: SteelApplication: Holds Pulleys and Gears on Transmission Shafts
Type: OversizedTensile Strength (PSI): 64, 000 psi
Square: 1/2"Length: 1"
Country of Origin (subject to change): United States

Product Description

Machine Key, Oversized, Rounded End Type, Steel, Plain Finish, 1 In Length, 1/2 In Square, +0.002 In Thickness Tolerance, -0.030 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Holds Pulleys and Gears on Transmission Shafts, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.