KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Machine Key, Oversized, 1/2 L, PK5

VALUE BRAND| Zoro #: G1238797| Mfr #: WWG-37001

$7.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Oversized
Length: 1/2"
Square: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1238797 Mfr #: WWG-37001
Type: OversizedLength: 1/2"
Square: 3/16"End Type: Square
Rockwell Hardness: B85Item: Machine Key
Finish: PlainApplication: Holds Pulleys and Gears on Transmission Shafts
Package Quantity: 5Thickness Tolerance: +0.002"
Tensile Strength (PSI): 64,000 psiMaterial: steel
Length Tolerance: -0.030"Country of Origin (subject to change): United States

Description

Machine Key, Oversized, Rounded End Type, Steel, Plain Finish, 1/2 In Length, 3/16 In Square, +0.002 In Thickness Tolerance, -0.030 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Holds Pulleys and Gears on Transmission Shafts, Package 5

Reviews