LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Machine Key, Oversized, 2 1/2 L, PK5

VALUE BRAND| Zoro #: G1988987| Mfr #: WWG-37008

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1988987 Mfr #: WWG-37008
Tensile Strength (PSI): 64, 000 psiApplication: Holds Pulleys and Gears on Transmission Shafts
Thickness Tolerance: +0.002"Item: Machine Key
End Type: RoundLength Tolerance: -0.030"
Finish: PlainMaterial: steel
Rockwell Hardness: B85Type: Oversized
Length: 2-1/2"Square: 3/8"
Country of Origin (subject to change): United States

Product Description

Machine Key, Oversized, Rounded End Type, Steel, Plain Finish, 2 1/2 In Length, 3/8 In Square, +0.002 In Thickness Tolerance, -0.030 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Holds Pulleys and Gears on Transmission Shafts, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.