Machine Key, Oversized, 2 1/4 L, PK10

VALUE BRAND| Zoro #: G2318626| Mfr #: WWG-35250

$9.75 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B85
Square: 1/4"
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2318626 Mfr #: WWG-35250
Rockwell Hardness: B85Square: 1/4"
Material: steelEnd Type: Square
Thickness Tolerance: +0.002"Package Quantity: 10
Application: Holds Pulleys and Gears on Transmission ShaftsType: Oversized
Length: 2-1/4"Length Tolerance: -0.030"
Finish: PlainTensile Strength (PSI): 64,000 psi
Item: Machine KeyCountry of Origin (subject to change): United States

Description

Machine Key, Oversized, Square End Type, Steel, Plain Finish, 2 1/4 In Length, 1/4 In Square, +0.002 In Thickness Tolerance, -0.030 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Holds Pulleys and Gears on Transmission Shafts, Package 10

Reviews