Machine Key, Oversized, 2 L, PK5

VALUE BRAND| Zoro #: G2066066| Mfr #: WWG-37010

$10.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2066066 Mfr #: WWG-37010
Item: Machine KeyRockwell Hardness: B85
Finish: PlainEnd Type: Round
Type: OversizedTensile Strength (PSI): 64, 000 PSI
Length Tolerance: -0.030"Material: steel
Thickness Tolerance: +0.002"Application: Holds Pulleys and Gears on Transmission Shafts
Square: 1/2"Length: 2"
Country of Origin (subject to change): United States

Product Description

Machine Key, Oversized, Rounded End Type, Steel, Plain Finish, 2 In Length, 1/2 In Square, +0.002 In Thickness Tolerance, -0.030 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Holds Pulleys and Gears on Transmission Shafts, Package 5
Save 15%. Sign up for Z-mail.