Zoro Select
Oversized Machine Key, Round End, Steel, Plain, 3/4 in L, 3/16 in Sq, 5 PK
Mfr # WWG-37002
Zoro # G2104137
$5.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Oversized
- End Type Round
- Length 3/4 in
- Square 3/16 in
Explore More Products
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 3 in L, 1/2 in Sq WWG-37012
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 4 in L, 7/8 in Sq WWG-0875-4000GB
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1/2 in L, 3/16 in Sq, 10 PK WWG-35236
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 2 3/4 in L, 3/8 in Sq, 10 PK WWG-35257
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 3 in L, 1/4 in Sq, 10 PK WWG-30020
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 3 in L, 5/16 in Sq WWG-0312-3000GB
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 5 1/2 in L, 5/8 in Sq WWG-0625-5500GB
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 1 in L, 1/2 in Sq, 5 PK WWG-37009
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 4 in L, 5/16 in Sq WWG-0312-4000GB
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2 in L, 1/2 in Sq, 10 PK WWG-30030
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 1/4 in Sq, 10 PK WWG-35246
- Zoro Select Machine Keys