20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Machine Key, Square End, PK25

VALUE BRAND| Zoro #: G1372095| Mfr #: WWG-32009

$6.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1372095 Mfr #: WWG-32009
End Type: SquareRockwell Hardness: C15
Finish: PlainThickness Tolerance: +0.030mm
Item: Machine KeyMaterial: Steel
Application: Holds Pulleys and Gears on Transmission ShaftsType: Undersized
Tensile Strength (PSI): 91, 000 psiLength Tolerance: -0.20mm
Square: 5/32"Length: 12mm
Country of Origin (subject to change): United States

Product Description

Machine Key, Undersized, Metric, Square End Type, Steel, Plain Finish, 12mm Length, 4mm Square, +0.30mm Thickness Tolerance, -0.20mm Length Tolerance, Tensile Strength 91,000 PSI, Rockwell Hardness C15, Holds Pulleys and Gears on Transmission Shafts,Package 25

Product Reviews

Save 15%. Sign up for Z-mail.