STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Machine Key, Square End, PK25

VALUE BRAND| Zoro #: G1165227| Mfr #: WWG-32011

$8.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Rockwell Hardness: C15
Length: 16mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1165227 Mfr #: WWG-32011
Package Quantity: 25Rockwell Hardness: C15
Length: 16mmFinish: Plain
Thickness Tolerance: +0.030mmLength Tolerance: -0.20mm
Square: 5/32"Type: Undersized
Material: steelItem: Machine Key
Application: Holds Pulleys and Gears on Transmission ShaftsTensile Strength (PSI): 91,000 psi
End Type: SquareCountry of Origin (subject to change): Germany

Description

Machine Key, Undersized, Metric, Square End Type, Steel, Plain Finish, 16mm Length, 4mm Square, +0.30mm Thickness Tolerance, -0.20mm Length Tolerance, Tensile Strength 91,000 PSI, Rockwell Hardness C15, Holds Pulleys and Gears on Transmission Shafts,Package 25

Reviews