KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Machine Key, Square End, PK25

VALUE BRAND| Zoro #: G0578286| Mfr #: WWG-32026

$10.69 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Undersized
Length: 30mm
Square: 15/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0578286 Mfr #: WWG-32026
Type: UndersizedLength: 30mm
Square: 15/64"End Type: Square
Rockwell Hardness: C15Item: Machine Key
Finish: PlainApplication: Holds Pulleys and Gears on Transmission Shafts
Package Quantity: 25Thickness Tolerance: +0.030mm
Tensile Strength (PSI): 91,000 psiMaterial: steel
Length Tolerance: -0.30mmCountry of Origin (subject to change): Germany

Description

Machine Key, Undersized, Metric, Square End Type, Steel, Plain Finish, 30mm Length, 6mm Square, +0.30mm Thickness Tolerance, -0.20mm Length Tolerance, Tensile Strength 91,000 PSI, Rockwell Hardness C15, Holds Pulleys and Gears on Transmission Shafts,Package 25

Reviews