Machine Key, Square End, PK25

VALUE BRAND| Zoro #: G0674082| Mfr #: WWG-32027

$13.37 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Rockwell Hardness: C15
Length: 36mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0674082 Mfr #: WWG-32027
Package Quantity: 25Rockwell Hardness: C15
Length: 36mmFinish: Plain
Thickness Tolerance: +0.030mmLength Tolerance: -0.30mm
Square: 15/64"Type: Undersized
Material: steelItem: Machine Key
Application: Holds Pulleys and Gears on Transmission ShaftsTensile Strength (PSI): 91,000 psi
End Type: SquareCountry of Origin (subject to change): United States

Description

Machine Key, Undersized, Metric, Square End Type, Steel, Plain Finish, 36mm Length, 6mm Square, +0.30mm Thickness Tolerance, -0.20mm Length Tolerance, Tensile Strength 91,000 PSI, Rockwell Hardness C15, Holds Pulleys and Gears on Transmission Shafts,Package 25

Reviews