PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Machine Key, Tapered, Plain, 2 1/2 L

VALUE BRAND| Zoro #: G1725963| Mfr #: GIB-0312-2500

$3.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1725963 Mfr #: GIB-0312-2500
Item: Machine KeyFinish: Plain
Material: steelApplication: Holds Pulleys and Gears on Transmission Shafts
Features: Tapers 1/8" per Ft.Thickness Tolerance: +0.002"
Length Tolerance: -0.100"Rockwell Hardness: B85
Square: 5/16"End Type: Tapered Gib
Type: Tapered Gib HeadTensile Strength (PSI): 64, 000 psi
Length: 2-1/2"Head Height: 1/2"
Country of Origin (subject to change): United States

Product Description

Machine Key, Tapered Gib Head, End Type Tapered Gib, Material Steel, Finish Plain, Length 2-1/2 In., Square 5/16 In., Head Height 1/2 In., Thickness Tolerance +0.002 In., Length Tolerance -0.100 In., Tensile Strength (PSI) 64,000 psi, Rockwell Hardness B85, Features Tapers 1/8 In. per Ft., Holds Pulleys and Gears on Transmission Shafts

Product Reviews