KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Machine Key, Tapered, Plain, 2 1/2 L

VALUE BRAND| Zoro #: G0379032| Mfr #: WWG-0250-2500GB

$4.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Tapered Gib Head
Head Height: 7/16"
Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0379032 Mfr #: WWG-0250-2500GB
Type: Tapered Gib HeadHead Height: 7/16"
Length: 2-1/2"Square: 1/4"
End Type: Tapered GibRockwell Hardness: B85
Item: Machine KeyFinish: Plain
Features: Tapers 1/8" per Ft.Application: Holds Pulleys and Gears on Transmission Shafts
Package Quantity: 1Thickness Tolerance: +0.002"
Tensile Strength (PSI): 64,000 psiMaterial: steel
Length Tolerance: -0.100"Country of Origin (subject to change): China

Description

Machine Key, Tapered Gib Head, End Type Tapered Gib, Material Steel, Finish Plain, Length 2-1/2 In., Square 1/4 In., Head Height 7/16 In., Thickness Tolerance +0.002 In., Length Tolerance -0.100 In., Tensile Strength (PSI) 64,000 psi, Rockwell Hardness B85, Features Tapers 1/8 In. per Ft., Holds Pulleys and Gears on Transmission Shafts

Reviews