Machine Key, Tapered, Plain, 2 L

VALUE BRAND| Zoro #: G1644307| Mfr #: GIB-0500-2000

$5.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: Holds Pulleys and Gears on Transmission Shafts
Features: Tapers 1/8" per Ft.
Finish: Plain
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1644307 Mfr #: GIB-0500-2000
Type: Tapered Gib HeadApplication: Holds Pulleys and Gears on Transmission Shafts
End Type: Tapered GibFinish: Plain
Rockwell Hardness: B85Item: Machine Key
Tensile Strength (PSI): 64, 000 psiThickness Tolerance: +0.002"
Material: steelLength Tolerance: -0.100"
Head Height: 3/4"Square: 1/2"
Length: 2"Features: Tapers 1/8" per Ft.
Country of Origin (subject to change): United States

Product Description

Machine Key, Tapered Gib Head, End Type Tapered Gib, Material Steel, Finish Plain, Length 2 In., Square 1/2 In., Head Height 3/4 In., Thickness Tolerance +0.002 In., Length Tolerance -0.100 In., Tensile Strength (PSI) 64,000 psi, Rockwell Hardness B85, Features Tapers 1/8 In. per Ft., Holds Pulleys and Gears on Transmission Shafts

Product Reviews