LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Machine Key, Tapered, Plain, 2 L

VALUE BRAND| Zoro #: G1466893| Mfr #: GIB-0187-2000

$2.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1466893 Mfr #: GIB-0187-2000
Item: Machine KeyLength Tolerance: -0.100"
Thickness Tolerance: +0.002"End Type: Tapered Gib
Application: Holds Pulleys and Gears on Transmission ShaftsTensile Strength (PSI): 64, 000 psi
Type: Tapered Gib HeadFinish: Plain
Rockwell Hardness: B85Material: steel
Head Height: 5/16"Square: 3/16"
Length: 2"Features: Tapers 1/8" per Ft.
Country of Origin (subject to change): Taiwan

Product Description

Tapered Machine Key, Gib Head, Steel, Plain Finish, 2 In Length, 3/16 In Square, 5/16 In Head Height, +0.002 In Thickness Tolerance, -0.100 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Tapers 1/8 In Per Ft, Holds Pulleys and Gears on Transmission Shafts

Product Reviews

Save 15%. Sign up for Z-mail.