JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Machine Key, Tapered, Plain, 2 L

VALUE BRAND| Zoro #: G2357573| Mfr #: GIB-0312-2000

$3.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2357573 Mfr #: GIB-0312-2000
Finish: PlainMaterial: steel
Application: Holds Pulleys and Gears on Transmission ShaftsItem: Machine Key
Length Tolerance: -0.100"Rockwell Hardness: B85
Square: 5/16"End Type: Tapered Gib
Type: Tapered Gib HeadTensile Strength (PSI): 64, 000 PSI
Length: 2"Head Height: 7/16"
Features: Tapers 1/8" per Ft.Thickness Tolerance: +0.002"
Country of Origin (subject to change): Taiwan

Product Description

Machine Key, Tapered Gib Head, End Type Tapered Gib, Material Steel, Finish Plain, Length 2 In., Square 5/16 In., Head Height 7/16 In., Thickness Tolerance +0.002 In., Length Tolerance -0.100 In., Tensile Strength (PSI) 64,000 psi, Rockwell Hardness B85, Features Tapers 1/8 In. per Ft., Holds Pulleys and Gears on Transmission Shafts

Product Reviews

Save 15%. Sign up for Z-mail.