20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Machine Key, Tapered, Plain, 3 1/2 L

VALUE BRAND| Zoro #: G1905443| Mfr #: GIB-0250-3500

$4.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1905443 Mfr #: GIB-0250-3500
Tensile Strength (PSI): 64, 000 PSIThickness Tolerance: +0.002"
Rockwell Hardness: B85Type: Tapered Gib Head
Material: steelFinish: Plain
Item: Machine KeyLength Tolerance: -0.100"
Application: Holds Pulleys and Gears on Transmission ShaftsEnd Type: Tapered Gib
Head Height: 7/16"Square: 1/4"
Length: 3-1/2"Features: Tapers 1/8" per Ft.
Country of Origin (subject to change): Taiwan

Product Description

Machine Key, Tapered Gib Head, End Type Tapered Gib, Material Steel, Finish Plain, Length 3-1/2 In., Square 1/4 In., Head Height 7/16 In., Thickness Tolerance +0.002 In., Length Tolerance -0.100 In., Tensile Strength (PSI) 64,000 psi, Rockwell Hardness B85, Features Tapers 1/8 In. per Ft., Holds Pulleys and Gears on Transmission Shafts
Save 15%. Sign up for Z-mail.