20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Machine Key, Tapered, Plain, 3 1/2 L

VALUE BRAND| Zoro #: G0413481| Mfr #: GIB-0375-3500

$4.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0413481 Mfr #: GIB-0375-3500
End Type: Tapered GibLength Tolerance: -0.100"
Rockwell Hardness: B85Finish: Plain
Thickness Tolerance: +0.002"Item: Machine Key
Material: steelApplication: Holds Pulleys and Gears on Transmission Shafts
Type: Tapered Gib HeadTensile Strength (PSI): 64, 000 PSI
Head Height: 5/8"Square: 3/8"
Length: 3-1/2"Features: Tapers 1/8" per Ft.
Country of Origin (subject to change): Taiwan

Product Description

Tapered Machine Key, Gib Head, Steel, Plain Finish, 3 1/2 In Length, 3/8 In Square, 5/8 In Head Height, +0.002 In Thickness Tolerance, -0.100 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Tapers 1/8 In Per Ft, Holds Pulleys and Gears on Transmission Shafts

Product Reviews

Save 15%. Sign up for Z-mail.