Machine Key, Tapered, Plain, 3 1/2 L

VALUE BRAND| Zoro #: G1980027| Mfr #: GIB-0500-3500

$5.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1980027 Mfr #: GIB-0500-3500
Finish: PlainItem: Machine Key
Material: steelApplication: Holds Pulleys and Gears on Transmission Shafts
Features: Tapers 1/8" per Ft.Thickness Tolerance: +0.002"
Length Tolerance: -0.100"Rockwell Hardness: B85
Square: 1/2"End Type: Tapered Gib
Type: Tapered Gib HeadTensile Strength (PSI): 64, 000 PSI
Length: 3-1/2"Head Height: 3/4"
Country of Origin (subject to change): Taiwan

Product Description

Machine Key, Tapered Gib Head, End Type Tapered Gib, Material Steel, Finish Plain, Length 3-1/2 In., Square 1/2 In., Head Height 3/4 In., Thickness Tolerance +0.002 In., Length Tolerance -0.100 In., Tensile Strength (PSI) 64,000 psi, Rockwell Hardness B85, Features Tapers 1/8 In. per Ft., Holds Pulleys and Gears on Transmission Shafts

Product Reviews

Save 15%. Sign up for Z-mail.