Machine Key, Tapered, Plain, 3 L

VALUE BRAND| Zoro #: G1730197| Mfr #: GIB-0312-3000

$3.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1730197 Mfr #: GIB-0312-3000
End Type: Tapered GibLength Tolerance: -0.100"
Rockwell Hardness: B85Finish: Plain
Thickness Tolerance: +0.002"Item: Machine Key
Material: SteelApplication: Holds Pulleys and Gears on Transmission Shafts
Type: Tapered Gib HeadTensile Strength (PSI): 64, 000 psi
Head Height: 1/2"Square: 5/16"
Length: 3"Features: Tapers 1/8" per Ft.
Country of Origin (subject to change): United States

Product Description

Machine Key, Tapered Gib Head, End Type Tapered Gib, Material Steel, Finish Plain, Length 3 In., Square 5/16 In., Head Height 1/2 In., Thickness Tolerance +0.002 In., Length Tolerance -0.100 In., Tensile Strength (PSI) 64,000 psi, Rockwell Hardness B85, Features Tapers 1/8 In. per Ft., Holds Pulleys and Gears on Transmission Shafts

Product Reviews

Save 15%. Sign up for Z-mail.