Machine Key, Tapered, Plain, 3 L

VALUE BRAND| Zoro #: G0629711| Mfr #: WWG-0250-3000GB

$3.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0629711 Mfr #: WWG-0250-3000GB
Application: Holds Pulleys and Gears on Transmission ShaftsMaterial: steel
Item: Machine KeyFinish: Plain
Square: 1/4"End Type: Tapered Gib
Type: Tapered Gib HeadTensile Strength (PSI): 64, 000 PSI
Length: 3"Head Height: 7/16"
Features: Tapers 1/8" per Ft.Thickness Tolerance: +0.002"
Length Tolerance: -0.100"Rockwell Hardness: B85
Country of Origin (subject to change): United States

Product Description

Machine Key, Tapered Gib Head, End Type Tapered Gib, Material Steel, Finish Plain, Length 3 In., Square 1/4 In., Head Height 7/16 In., Thickness Tolerance +0.002 In., Length Tolerance -0.100 In., Tensile Strength (PSI) 64,000 psi, Rockwell Hardness B85, Features Tapers 1/8 In. per Ft., Holds Pulleys and Gears on Transmission Shafts

Product Reviews

Save 15%. Sign up for Z-mail.